EPRAMID

EPRAMID Sheet PA 6 G natural 2000x1220x100 mm

  • ERIKS:11125503
Image 1
Save to list

€2,127.81/ pieceexcl. VAT

€2,574.65incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
100 mm
Length
2000 mm
Width
1220 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast