

€424.44/ pieceexcl. VAT
€513.57incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €424.44 | - |
2+ | €367.08 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PA 6 G |
Material class | Epramid 6 G |
Temperature | from -30 to 100 °C |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6 G |
Manufacturing method | Cast |