

€532.43/ pieceexcl. VAT
€644.24incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €532.43 | - |
2+ | €460.48 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 70 mm |
Length | 1220 mm |
Width | 610 mm |
Material | PA 6 G |
Material class | Epramid 6 G |
Temperature | from -30 to 100 °C |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6 G |
Manufacturing method | Cast |