EPRAMID

EPRAMID Sheet PA 6 G MO black 2000x1220x30 mm

  • ERIKS:11085002
Image 1
Save to list

€1,209.99/ pieceexcl. VAT

€1,464.09incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
30 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid 6 G MO
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G