

€592.23/ pieceexcl. VAT
€716.60incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €592.23 | - |
2+ | €512.20 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1220 mm |
Material | PA 6 G |
Material class | Epramid 6 G MO |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |