

€310.97/ pieceexcl. VAT
€376.27incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €310.97 | - |
2+ | €287.65 | 7.50% |
3+ | €248.77 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 20 mm |
Length | 1220 mm |
Width | 610 mm |
Material | PA 6 G |
Material class | Epramid 6 G MO |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |