

€208.10/ pieceexcl. VAT
€251.80incl. VAT
Estimated delivery date - 18/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €208.10 | - |
2+ | €166.48 | 20.00% |
3+ | €153.99 | 26.00% |
4+ | €145.67 | 30.00% |
6+ | €133.18 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 10 mm |
Length | 1220 mm |
Width | 610 mm |
Material | PA 6 G |
Material class | Epramid 6 G MO |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |