

€1,024.17/ pieceexcl. VAT
€1,239.25incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 70 mm |
Length | 1220 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PA 6 G |
Material class | Epramid G-HT |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |
Manufacturing method | Cast |