EPRAMID

EPRAMID Sheet PA 6-G HT black 1220x610x60 mm

  • ERIKS:10036164
Image 1
Save to list

€883.05/ pieceexcl. VAT

€1,068.49incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
60 mm
Length
1220 mm
Width
610 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid G-HT
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G
Manufacturing method
Cast