EPRAMID

EPRAMID Sheet PA 6-G HT black 1220x610x50 mm

  • ERIKS:10036163
Image 1
Save to list

€733.06/ pieceexcl. VAT

€887.00incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
50 mm
Length
1220 mm
Width
610 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid G-HT
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G
Manufacturing method
Cast