EPRAMID

EPRAMID Sheet PA 6-G HT black 1220x610x16 mm

  • ERIKS:10035913
Image 1
Save to list

€309.46/ pieceexcl. VAT

€374.45incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€309.46

-

2+

€286.25

7.50%

3+

€247.56

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
16 mm
Length
1220 mm
Width
610 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid G-HT
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G
Manufacturing method
Cast