EPRAMID

EPRAMID Sheet PA 6-G food grade natural 1220x610x70 mm

  • ERIKS:12667953
Image 1
Save to list

€530.79/ pieceexcl. VAT

€642.26incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€530.79

-

2+

€459.06

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
70 mm
Length
1220 mm
Width
610 mm
Material
PA 6 G
Material class
Epramid 6 G FG
Temperature
from -30 to 100 °C
Approval
EC1935
Antistatic
No
Group
Engineering Plastics
Suitable for foods
Yes
Tradename
Epramid 6 G
Manufacturing method
Cast