EPRAMID

EPRAMID Sheet PA 6 G black 3050x1220x45 mm

  • ERIKS:11468463
Image 1
Save to list

€1,517.43/ pieceexcl. VAT

€1,836.09incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
45 mm
Length
3050 mm
Width
1220 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast