EPRAMID

EPRAMID Sheet PA 6 G black 3050x1220x30 mm

  • ERIKS:11468461
Image 1
Save to list

€1,031.76/ pieceexcl. VAT

€1,248.43incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
30 mm
Length
3050 mm
Width
1220 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast