EPRAMID

EPRAMID Sheet PA 6 G black 2000x1220x20 mm

  • ERIKS:11468450
Image 1
Save to list

€527.63/ pieceexcl. VAT

€638.43incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€527.63

-

2+

€456.33

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
20 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast