EPRAMID

EPRAMID Sheet PA 6 G black 2000x1220x16 mm

  • ERIKS:11468449
Image 1
Save to list

€461.19/ pieceexcl. VAT

€558.04incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€461.19

-

2+

€398.86

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
16 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast