EPRAMID

EPRAMID Sheet PA 6 G black 2000x1000x20 mm

  • ERIKS:12169935
Image 1
Save to list

€432.48/ pieceexcl. VAT

€523.30incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€432.48

-

2+

€374.04

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
20 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast