EPRAMID

EPRAMID Sheet PA 6 G black 1220x610x80 mm

  • ERIKS:11468446
Image 1
Save to list

€615.37/ pieceexcl. VAT

€744.60incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€615.37

-

2+

€532.21

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
80 mm
Length
1220 mm
Width
610 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast