EPRAMID

EPRAMID Sheet PA 6 G black 1220x610x60 mm

  • ERIKS:11468445
Image 1
Save to list

€466.31/ pieceexcl. VAT

€564.24incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€466.31

-

2+

€403.30

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
60 mm
Length
1220 mm
Width
610 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast