EPRAMID

EPRAMID Sheet PA 6 G black 1220x610x30 mm

  • ERIKS:11468442
Image 1
Save to list

€257.87/ pieceexcl. VAT

€312.02incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€257.87

-

2+

€238.53

7.50%

3+

€225.64

12.50%

4+

€206.30

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
30 mm
Length
1220 mm
Width
610 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast