EPRAMID

EPRAMID Sheet PA 6.6 X natural 2000x1000x3 mm

  • ERIKS:11624350
Image 1
Save to list

€252.85/ pieceexcl. VAT

€305.95incl. VAT

Estimated delivery date - 24/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€252.85

-

1.093+

€210.71

16.67%

1.639+

€168.56

33.33%

2.732+

€155.92

38.33%

3.825+

€147.49

41.67%

5.464+

€134.85

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
3 mm
Length
2000 mm
Width
1000 mm
Material
PA 6.6
Material class
Epramid 6.6
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6.6
Manufacturing method
Extruded