EPRAMID

EPRAMID Sheet PA 6.6 natural 3000x610x20 mm

  • ERIKS:11113128
Image 1
Save to list

€687.64/ pieceexcl. VAT

€832.04incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€687.64

-

2+

€628.70

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
20 mm
Length
3000 mm
Width
610 mm
Material
PA 6.6
Material class
Epramid 6.6
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6.6
Manufacturing method
Extruded