EPRAMID

EPRAMID Sheet PA 6.6 natural 3000x610x10 mm

  • ERIKS:11468790
Image 1
Save to list

€396.34/ pieceexcl. VAT

€479.57incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€396.34

-

2+

€346.80

12.50%

3+

€317.07

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
10 mm
Length
3000 mm
Width
610 mm
Material
PA 6.6
Material class
Epramid 6.6
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6.6
Manufacturing method
Extruded