

€261.95/ pieceexcl. VAT
€316.96incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €261.95 | - |
2+ | €242.30 | 7.50% |
3+ | €229.20 | 12.50% |
4+ | €209.56 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 20 mm |
Length | 1000 mm |
Width | 610 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |