

€203.21/ pieceexcl. VAT
€245.88incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €203.21 | - |
2+ | €162.56 | 20.00% |
3+ | €150.37 | 26.00% |
4+ | €142.24 | 30.00% |
6+ | €130.05 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 12 mm |
Length | 1000 mm |
Width | 610 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |