

€270.11/ pieceexcl. VAT
€326.83incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €270.11 | - |
2+ | €216.08 | 20.00% |
3+ | €199.88 | 26.00% |
4+ | €189.07 | 30.00% |
5+ | €172.87 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 6 mm |
Length | 1000 mm |
Width | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |