

€2,854.28/ pieceexcl. VAT
€3,453.68incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 50 mm |
Length | 1000 mm |
Width | 625 mm |
Lining material | Not applicable |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |