

€449.37/ pieceexcl. VAT
€543.74incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €449.37 | - |
2+ | €388.64 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 20 mm |
Length | 1000 mm |
Width | 625 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |