EPRAMID

EPRAMID Sheet PA 6.6 GF30 black 1000x625x15 mm

  • ERIKS:11468799
Image 1
Save to list

€369.22/ pieceexcl. VAT

€446.76incl. VAT

Estimated delivery date - 24/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€369.22

-

2+

€323.06

12.50%

3+

€295.37

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
15 mm
Length
1000 mm
Width
625 mm
Material
PA 6.6
Material class
Epramid 6.6 GF30
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6.6
Manufacturing method
Extruded