EPRAMID

EPRAMID Round rod PA6 XT natural ø8x1000 mm

  • ERIKS:10036720
Image 1
Save to list

€1.25/ pieceexcl. VAT

€1.51incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.25

-

131+

€1.05

16.67%

262+

€0.84

33.33%

524+

€0.77

38.33%

786+

€0.73

41.67%

1048+

€0.67

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
8 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6