

€2.09/ pieceexcl. VAT
€2.53incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.09 | - |
80+ | €1.75 | 16.67% |
159+ | €1.40 | 33.33% |
318+ | €1.29 | 38.33% |
477+ | €1.22 | 41.67% |
635+ | €1.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 6 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |