

€0.70/ pieceexcl. VAT
€0.85incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.70 | - |
239+ | €0.58 | 16.67% |
477+ | €0.46 | 33.33% |
953+ | €0.43 | 38.33% |
1429+ | €0.41 | 41.67% |
1905+ | €0.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 6 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |