EPRAMID

EPRAMID Round rod PA6 XT natural ø56x3000 mm

  • ERIKS:12169717
Image 1
Save to list

€230.57/ pieceexcl. VAT

€278.99incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
56 mm
Length
3000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6