EPRAMID

EPRAMID Round rod PA6 XT natural ø56x1000 mm

  • ERIKS:10036714
Image 1
Save to list

€46.12/ pieceexcl. VAT

€55.81incl. VAT

Estimated delivery date - 23/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€46.12

-

4+

€38.43

16.67%

8+

€30.74

33.33%

15+

€28.44

38.33%

22+

€26.90

41.67%

29+

€24.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
56 mm
Length
1000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6