

€110.95/ pieceexcl. VAT
€134.25incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.95 | - |
2+ | €92.46 | 16.67% |
4+ | €73.97 | 33.33% |
7+ | €68.42 | 38.33% |
10+ | €64.72 | 41.67% |
13+ | €59.17 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 50 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |