

€90.16/ pieceexcl. VAT
€109.09incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.16 | - |
2+ | €75.14 | 16.67% |
4+ | €60.11 | 33.33% |
8+ | €55.60 | 38.33% |
12+ | €52.59 | 41.67% |
15+ | €48.09 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 45 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |