EPRAMID

EPRAMID Round rod PA6 XT natural ø45x1000 mm

  • ERIKS:10036711
Image 1
Save to list

€30.05/ pieceexcl. VAT

€36.36incl. VAT

70 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€30.05

-

6+

€25.05

16.67%

12+

€20.04

33.33%

23+

€18.53

38.33%

34+

€17.53

41.67%

45+

€16.03

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
45 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6