

€23.62/ pieceexcl. VAT
€28.58incl. VAT
41.48 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.62 | - |
8+ | €19.68 | 16.67% |
15+ | €15.74 | 33.33% |
29+ | €14.56 | 38.33% |
43+ | €13.78 | 41.67% |
57+ | €12.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |