EPRAMID

EPRAMID Round rod PA6 XT natural ø36x1000 mm

  • ERIKS:10036709
Image 1
Save to list

€19.64/ pieceexcl. VAT

€23.76incl. VAT

51 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€19.64

-

9+

€16.37

16.67%

17+

€13.10

33.33%

34+

€12.11

38.33%

51+

€11.46

41.67%

68+

€10.48

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
36 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6