

€15.61/ pieceexcl. VAT
€18.89incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.61 | - |
11+ | €13.01 | 16.67% |
22+ | €10.41 | 33.33% |
43+ | €9.63 | 38.33% |
65+ | €9.11 | 41.67% |
86+ | €8.33 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 32 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |