

€41.06/ pieceexcl. VAT
€49.68incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.06 | - |
5+ | €34.22 | 16.67% |
9+ | €27.37 | 33.33% |
17+ | €25.32 | 38.33% |
25+ | €23.95 | 41.67% |
33+ | €21.90 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |