EPRAMID

EPRAMID Round rod PA6 XT natural ø30x1000 mm

  • ERIKS:10036706
Image 1
Save to list

€13.69/ pieceexcl. VAT

€16.56incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.69

-

13+

€11.41

16.67%

25+

€9.12

33.33%

49+

€8.44

38.33%

74+

€7.98

41.67%

98+

€7.30

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
30 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6