EPRAMID

EPRAMID Round rod PA6 XT natural ø25x3000 mm

  • ERIKS:11081725
Image 1
Save to list

€28.76/ pieceexcl. VAT

€34.80incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.76

-

6+

€23.97

16.67%

12+

€19.17

33.33%

24+

€17.73

38.33%

35+

€16.78

41.67%

47+

€15.34

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
25 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6