EPRAMID

EPRAMID Round rod PA6 XT natural ø25x1000 mm

  • ERIKS:10036703
Image 1
Save to list

€9.59/ pieceexcl. VAT

€11.60incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.59

-

18+

€7.99

16.67%

35+

€6.39

33.33%

70+

€5.91

38.33%

105+

€5.59

41.67%

140+

€5.11

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
25 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6