EPRAMID

EPRAMID Round rod PA6 XT natural ø22x3000 mm

  • ERIKS:11468138
Image 1
Save to list

€20.27/ pieceexcl. VAT

€24.53incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.27

-

8+

€16.89

16.67%

16+

€13.51

33.33%

32+

€12.50

38.33%

48+

€11.82

41.67%

64+

€10.81

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
22 mm
Length
3000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6