

€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
24+ | €5.63 | 16.67% |
48+ | €4.50 | 33.33% |
96+ | €4.17 | 38.33% |
144+ | €3.94 | 41.67% |
192+ | €3.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 22 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |