

€6.12/ pieceexcl. VAT
€7.41incl. VAT
44 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.12 | - |
28+ | €5.10 | 16.67% |
55+ | €4.08 | 33.33% |
110+ | €3.77 | 38.33% |
164+ | €3.57 | 41.67% |
219+ | €3.26 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |