EPRAMID

EPRAMID Round rod PA6 XT natural ø18x1000 mm

  • ERIKS:10036697
Image 1
Save to list

€4.51/ pieceexcl. VAT

€5.46incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.51

-

36+

€3.76

16.67%

72+

€3.00

33.33%

144+

€2.78

38.33%

216+

€2.63

41.67%

287+

€2.40

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
18 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6