EPRAMID

EPRAMID Round rod PA6 XT natural ø16x3000 mm

  • ERIKS:11009362
Image 1
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.95

-

15+

€9.96

16.67%

29+

€7.97

33.33%

57+

€7.37

38.33%

85+

€6.97

41.67%

113+

€6.37

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
16 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6