

€3.98/ pieceexcl. VAT
€4.82incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.98 | - |
43+ | €3.32 | 16.67% |
85+ | €2.66 | 33.33% |
169+ | €2.46 | 38.33% |
253+ | €2.32 | 41.67% |
338+ | €2.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |